Mitsubishi Pencil (Uni-Ball) EMOTT pencil MIX replacement lead 4 colors x 2 pieces set

Sebelum PPN:
Rp309.900
Spesifikasi
Core Diameter (mm)0.9
Number of Colors4
Product TypeRefill lead
Repeated and RefillableCorrespondence
TypeSingle

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Compared to the existing 0.5mm and 0.7mm color cores, the 0.9mm thick color core has better color development and darker lines.
By controlling the pen pressure, you can express shades and add depth to the expression you want to express. The main product features are as follows.
It is possible to express with a smooth writing power and freely shades. Water-resistant drawn lines can be erased with an eraser. From the top of the felt-tip pen "EMOTT", use the "EMOTT pencil". Writeable You can write with the felt-tip pen "EMOTT" from the top of the "EMOTT pencil"
It has good color development and can be shaded with pressure, making it ideal for hand lettering, coloring books, and illustrations.

Ulasan Produk

Tidak ada ulasan