Spesifikasi
| Color (Body) | White |
|---|---|
| Line Width (mm) | 0.4 |
| Method | Cap type |
| Quantity | 10.0 |
| Series | EMOTT |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
EMOTT is a coined word of Emotion, and is a brand that has the meaning of "expressing according to one's intersex and emotions."
Three features of EMOTT
(1) A new felt-tip pen with an unprecedented design Round square shape Easy to grip because there are no corners The 5C assorted set comes with a shaft stand based on the same white as the shaft. A design that has a high affinity with the interior and blends into your life.
(2) 40 colors consisting of 8 unique color groups NO.1 NVIDI COLOR NO.2 PASSION COLOR NO.3 VINTAGE COLOR NO.4 ISLAND COLOR NO.5 CANDY COLOR NO.6 NATURE COLOR NO.7 FLORAL COLOR NO.8 RETRO COLOR A new combination of 5 colors that makes it easy to create stylish expressions with good taste. Since each is an eight color group of five colors with independent meanings, you can find (color combinations that you have never used) and (color preferences that you have never found before).
(3) Newly developed pen tip and ink
Durable pen tip Since the pen tip is covered with an outer, the pen tip does not collapse and the line width does not change.
Water resistant pigment ink Line width 0.4mm
Three features of EMOTT
(1) A new felt-tip pen with an unprecedented design Round square shape Easy to grip because there are no corners The 5C assorted set comes with a shaft stand based on the same white as the shaft. A design that has a high affinity with the interior and blends into your life.
(2) 40 colors consisting of 8 unique color groups NO.1 NVIDI COLOR NO.2 PASSION COLOR NO.3 VINTAGE COLOR NO.4 ISLAND COLOR NO.5 CANDY COLOR NO.6 NATURE COLOR NO.7 FLORAL COLOR NO.8 RETRO COLOR A new combination of 5 colors that makes it easy to create stylish expressions with good taste. Since each is an eight color group of five colors with independent meanings, you can find (color combinations that you have never used) and (color preferences that you have never found before).
(3) Newly developed pen tip and ink
Durable pen tip Since the pen tip is covered with an outer, the pen tip does not collapse and the line width does not change.
Water resistant pigment ink Line width 0.4mm
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20EMOTT%20(Pulpen%20%2F%20Bolpoin)/eaP113359514-41.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
