Mitsubishi Pencil (Uni-Ball) Color marker Propass window 10P box

Sebelum PPN:
Rp189.900
Spesifikasi
Line WidthExtra fine/bold
Line Width (mm)0.4/4.0
Product TypeDisposable main body
TypeTwin

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A highlighter pen with a window at the tip of the pen that does not stick out From the "Propass Window" series Twin type that adopted an extra-fine pen core suitable for writing characters A variety of 15 color markers with different shades were born .. We offer a total of 15 colors, each with 5 different shades (basic color with good coloring, light color with soft and gentle color, and smoke color with gentle and calm color). The same system colors, including the conventional "Propass Window" series, have different hues, so you can use them according to your color preference, the presence or absence of fluorescence, and the intended use.

Ulasan Produk

Tidak ada ulasan