Weissmiller Solenoid Valve
#Grup produk P113358436
Spesifikasi
| Mounting Standard | NAMUR |
|---|---|
| Port Size (inch) | 1/4 |
| Valve Configuration | 5/2 Way |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
A Solenoid Valve is an electromechanical device that controls the flow of liquids or gases by using an electric current to activate a solenoid coil. This coil generates a magnetic field, which moves a plunger to open or close the valve.
A solenoid valve is an electromechanical device used to control the flow of liquids or gases in various industrial applications. Weissmiller solenoid valves are known for their precision, durability, and reliability, making them an essential component in automation and fluid control systems.
A solenoid valve is an electromechanical device used to control the flow of liquids or gases in various industrial applications. Weissmiller solenoid valves are known for their precision, durability, and reliability, making them an essential component in automation and fluid control systems.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
- Fast and Precise Operation – Ensures accurate and immediate control of fluid and gas flow.- Durable and Reliable – Built from high-quality materials to withstand extreme conditions.
- Energy Efficient – Designed for low power consumption while maintaining high performance.
- Multiple Configurations Available – Offered in various sizes, voltages, and pressure ratings.
- Weatherproof and Explosion-Proof Options – Suitable for hazardous and demanding industrial environments.
Available Weissmiller Solenoid Valve Products
1. Solenoid Valve Types Based on Operation
- Direct Acting Solenoid Valve – Operates without requiring minimum pressure, ideal for low-flow applications.
- Pilot Operated Solenoid Valve – Uses differential pressure to control higher flow rates efficiently.
2. Solenoid Valve Types Based on Function
- 2-Way Solenoid Valve – Controls the flow by opening or closing a single passage.
- 3-Way Solenoid Valve – Diverts flow between two outlets for more complex fluid control.
- 5-Way Solenoid Valve – Used in pneumatic systems for directional control of actuators.
3. Solenoid Valve Types Based on Media Compatibility
- Water Solenoid Valve – Designed for water and other non-corrosive fluids.
- Gas Solenoid Valve – Optimized for handling gases safely.
- Steam Solenoid Valve – Built to withstand high temperatures and pressure.
- Oil Solenoid Valve – Suitable for hydraulic and fuel applications.
Use
- Oil & Gas Industry- Petrochemical Industry
- Water and Wastewater Treatment Systems
- Power Plants and Energy Sector
- HVAC (Heating, Ventilation, and Air Conditioning)
- General Industrial and Manufacturing Applications
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
