Weissmiller Check Valve 800# A 105 SW
#Grup produk P113357677
Spesifikasi
| Body Material | A105 |
|---|---|
| Class | #800 |
| Connection | SW |
| Cover Type | Bolted Cover |
| Disc Material | 13Cr |
| Seat Seal Surface Material | STELLITE 6 |
| Valve Type | Lift |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Features a rotating disc that acts as a flow control mechanism.
A check valve is a type of valve designed to allow fluid to flow in one direction while preventing backflow. Weissmiller check valves are known for their excellent reliability, durability, and efficiency in various industrial applications.
A check valve is a type of valve designed to allow fluid to flow in one direction while preventing backflow. Weissmiller check valves are known for their excellent reliability, durability, and efficiency in various industrial applications.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
- High-Quality Materials – Made from premium materials such as stainless steel, cast iron, and brass to ensure longevity.- Effective Backflow Prevention – Designed to prevent reverse flow, ensuring the safety and efficiency of the system.
- Low Maintenance & Long Service Life – Requires minimal maintenance while offering extended durability.
- Multiple Configurations Available – Offered in various types, including swing check, lift check, and dual-plate check valves.
- Easy Installation – Simple and quick installation for different industrial applications.
Available Weissmiller Check Valve Products
1. Check Valve Types Based on Mechanism
- Swing Check Valve – Uses a swinging disc to prevent backflow, ideal for low-pressure applications.
-Lift Check Valve – Operates with a disc that lifts when fluid flows forward and falls back to prevent reverse flow.
-Dual-Plate Check Valve – Features two plates that open and close to control fluid direction efficiently.
2. Check Valve Types Based on Connection
-Threaded Check Valve – Ideal for small-diameter piping systems with threaded connections.
-Flanged Check Valve – Suitable for high-pressure applications requiring strong connections.
-Welded Check Valve – Ensures leak-proof operation in critical systems.
Use
- Oil & Gas Industry- Petrochemical Industry
- Water and Wastewater Treatment Systems
- HVAC (Heating, Ventilation, and Air Conditioning)
- Food and Pharmaceutical Industry
- General Industrial and Manufacturing Applications
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/Weissmiller%20Check%20Valve%20800%23%20A%20105%20SW/itP113357677-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
