Saramonic Pocket-Sized Wireless Microphone
#Grup produk P113356951
Spesifikasi
| Battery Capacity (mAh) | 1300 |
|---|---|
| Battery Life (hour) | 10 |
| Charging Cycle | 1.5 |
| Clip | Metal / Non-removable / Non-rotatable |
| Color | Grey |
| Dimensions TR (mm) | 36x16x13.2 |
| Frequency Response (Hz) | 20 to 20 k |
| Latency (ms) | 25 |
| Operating Time (hour) | 41 (with screen on);48 (with screen off) |
| Power Supply | Built-in Lithium-ion Battery |
| Receiver (mm) | 3.5 |
| Receiver Type | USB-C / Lightning |
| Sample Rate/Bit Depth (kHz/bit) | 48 / 24 |
| Transmission Range (m) | 300 |
| Transmitter | with 2 Mics (Optional with lav mics) |
| Transmitter Output Mode | Mono / Stereo / Safety Track |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
Clarity on a Grand ScaleFrom daily vlogs to interviews and short dramas, clear sound makes the shot. Saramonic Air takes clarity to a new level with an exclusive ?9.7 mm lavalier mic. Its ?6mm diaphragm is 1.5脳 larger than standard, capturing vocals and instruments in full detail, from deep bass to crisp highs. And the rounded shape fits easily, with the front pickup reduces plosives. Clean look on camera.
Capture the Sound as It Is
A ?6 mm condenser mic records in 48 kHz 24-bit, delivering studio-quality sound across the full 20 Hz to 20 kHz frequency range. An industry-leading 90 dB signal-to-noise ratio keeps your sound stays clean with virtually no self-noise. And with 120 dB SPL handling, it captures loud moments with ease.
See It, Hear It, Take Full Control
Saramonic Air makes it easy to monitor your recording in real time. The 1.05" color display shows key settings at a glance. You can adjust gain, noise cancellation levels, or output modes with simple button presses. And a 3.5 mm headphone jack enables instant sound feedback. Take full control of your sound.
Striking Retro
Saramonic Air brings a bold retro styling. Just 11 g, the mic clips on light and clean with geometric lines in galactic gray. Tactile buttons add a playful 90s vibe. The metal charging case stands out too - with a see-through top window that keeps everything in view. Slim and pocketable. Flip it open. Lights on. Ideas on.
Shape Your Sound, Your Way
Two noise cancellation levels let you handle different environments with ease. Light mode reduces steady noise like wind or keyboard clicks; strong mode lower louder background sounds to focus on your voice. And you can customize your tone via EQ settings for deeper bass, crisper highs, or auto vocal enhance. Made to fit your style.
Create Without Setup Limits
Saramonic Air features a USB-C adapter and 3.5 mm port, with optional Lightning and hot shoe adapter support, so you can easily connect to phones, computers, and cameras. Dual output lets you shoot and stream at once. The receiver powers on with your camera, and the transmitter can trigger phone recording. Set the shot. And start rolling.
Power That Keeps Up
The mic runs up to 10 hours, the receiver up to 6.5 (with screen on) and support charging while in use. The case recharges all three units 1.5脳 for up to 48 hours of total use, with LEDs showing battery levels at a glance. Power that keeps up with your livestreams, vlogs, and more.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
