ESCO Wireless earphones (in-ear type)

Sebelum PPN:
Rp5.099.900
Spesifikasi
ColorBlack
Communication Distance (m)Maximum: about 10
Communication ProtocolOutput: Buetooth(R) standard Ver.5.2/PowerCass1
Continuous Operating Time[Noise Cancelling OFF] Earphones: Up to 9 hours, Charging Case: Up to 12 hours (Total: Up to 21 hours) [Noise Cancelling ON] Earphones: Up to 7.5 hours, Charging Case: Up to 9.5 hours (Total: Up to 17 hours)
Frequency Band (Hz)20~20,000
Main Unit Size (mm)15x45x29
Mass (g)Earphone (single ear): Approx. 4.4 x 2 Charging case: Approx. 29.2
Opening Diameter (mm)6
ProtectionSupported contents: SCMS-T method
Recharging Time (hour)Earphones: Approx. 2 Charging case: Approx. 2.5
Supported CodecsSBC,AAC
WaterproofIPX4 (earphone body)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Accessories: 2 each of Spiral Dot Pro earpieces (S/MS/M/mL/L), USB Type-CR cable for charging, charging case. Sealed type. Wide spatial expression + high-quality earpiece "Spiral Dot Pro" with new driver & metal plating chamber. Noise canceling function that reduces surrounding noise and allows you to enjoy the details of music more. In addition to three sound modes that allow you to enjoy music more, you can enjoy three professional modes. Comfortable portability with 4.4g per earphone and 29.2g charging case. Customize to your preferred operation and sound with the dedicated app "Victor Headphones". Supports updates. Adopts 92 volume steps that allow fine volume adjustment. High-quality and comfortable hands-free calls are possible even during telework, such as microphone on/off function. You can talk even with the earphones on. One touch lowers the volume and captures outside sounds with the microphone, making it easier to talk. Suppresses audio delays that occur during Bluetooth(R) transmission and reduces the misalignment between video and audio. Once paired, automatic wireless connection and power on/off are possible by taking them out of the charging case. Feedback by beeps assists in reliable operation with a light touch. Supports activation of the voice assistant function of smartphones. Waterproof specification that is resistant to rain and splashes. Compatible with the earphones only.

Ulasan Produk

Tidak ada ulasan