ESCO Wireless Charging Stand

Sebelum PPN:
Rp1.999.900
Spesifikasi
CableUSB Type-C - USB Type-C
Cable Length (m)About 1
ColorBlack
InputMaximum 5V/3A or 9V/2.2A (USB Power Delivery supported)
Input TerminalUSB Type-CTM port
Mass (g)About 168
Operating Temperature Range (°C)0~40
Output5/7.5/15W
Size (mm)Approximately 90x25 (H)
StandardQi2 (MPP)
Suitable ModelsDevices that support Qi2 (MPP) 15W standard wireless charging
Target AreaWarranty: Japan

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Charging is possible with a magnetic wireless charging compatible case attached (only with wireless charging compatible cases. Also, only compatible cases can be secured with magnets). Even if the above conditions are met, charging may not be possible depending on the specifications and conditions.
*This product does not come with an AC charger (USB output adapter, etc.). Please purchase an AC charger with USB Power Delivery of 20W or more separately.
*Smartphone rings and cases that contain metal or magnets, other than those compatible with wireless charging, cannot be used. Please remove them before use as they may generate heat.

Ulasan Produk

Tidak ada ulasan