ESCO WEB camera 2 megapixels EA764AW series

Sebelum PPN:
Rp8.499.900
Spesifikasi
AS ONE Part Number65-9281-38

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The camera has a built-in tripod hole, so it can be attached to a commercially available camera tripod.
Feature
Specification
*Size (W x D x H) mm: 62 x 71 x 77*Weight (g): 140*Material: Case/ABS resin*Video resolution: Maximum 1920x1080*Interface: Compliant with USB specification Ver.2.0 (A type connector male)*Cable length (m): 2*Sensor: 2 megapixels x CMOS sensor*Still image resolution: Maximum 1920x1080*Video format: YUY2 MJPEG*Focus: Fixed*Angle of view: Horizontal/65 degrees Diagonal/73 degrees*Lens: F2.4 f=3.9mm*Aperture, brightness, contrast: Automatic adjustment*Minimum close-up distance: 30cm*White balance

Ulasan Produk

Tidak ada ulasan

Halaman Terkait