ESCO Waterproof paper for laser printers EA759XB series

Sebelum PPN:
Rp609.900
Spesifikasi
AS ONE Part Number65-9278-38

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This paper is specially treated for use with color laser printers and has excellent water resistance, so it can be used without lamination.
It has a subdued semi-gloss finish and can be printed on both sides.
The toner transfer rate is good, resulting in consistently stable printing.
The coefficient of friction between sheets of paper has been reduced, making this a safe design that is less likely to cause paper feeding errors such as double feeding or empty feeding.
Feature
Specification
*Specifications: A4*Thickness: 0.21mm*Quantity: 25 sheets*Grammage: 180.9g/m2*Whiteness: 81.9%*Printers that cannot be used: *Printers that do not have "manual feeding" *Printers that cannot be set to "thick paper mode" *Printers that do not have an automatic cleaning function

Ulasan Produk

Tidak ada ulasan