ESCO Waterproof packing (for VE pipe connector/10 pieces) EA947HN series

Sebelum PPN:
Rp149.900
Spesifikasi
AS ONE Part Number65-9318-25

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Note: The gasket must be installed on the outside of the box.
Improves the waterproof performance of the lock nut part on the box connection side of the VE pipe No. 2 connector.
Feature
Specification
*Product name: Waterproof gasket (for No. 2 connector)*Material: Chloroprene rubber (oil resistant)*Outer diameter x inner diameter x thickness (mm): 50.5 x 41.5 x 2*Compatible connector size: 36*Quantity: 10 pieces*Weight (g): 2*For EA947HN-4G, 8G

Ulasan Produk

Tidak ada ulasan