ESCO Waterproof body camera for on-site recording

Sebelum PPN:
Rp5.599.900
Spesifikasi
Battery Capacity (mAh)Built-in: 2600 lithium-ion battery
Format TypeVideo format: MOV Image format: JPG Audio format: WAV
FunctionVideo recording/Photo recording/Night infrared photography/Audio recording function/LED warning light/Motion detection function/File lock function/Loop recording function
LCD monitor2.0 \"
Main Unit Size (mm)56x30x85 (H)
Mass (g)130 (Body Camera)
Operating Temperature Range (°C)Operation possible: -15 to 55 Storage possible: -40 to 60
Recording Media128GB built-in internal memory
TimeRecording: Maximum 25 (1080P)
Viewing Angle(Camera) Diagonal: 92° Horizontal: 74° Vertical: 43°
WaterproofIP55

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Accessories: Mounting attachment, AC power supply, power/communication USB cable. This compact camera can be attached to a body, making it ideal for on-site photography and security recording. Long-lasting battery life! The built-in 2600mAh high-capacity lithium-ion battery provides up to 10 hours of continuous use. It also features built-in memory with up to 128GB of storage. Simple operation allows for quick response. Side buttons allow for power on/off, video recording, audio recording, and photo capture. A convenient clip-type attachment with an L-shaped hanger at the end is included. It can be attached by clipping or hanging from a hanger. Nighttime shooting is also possible. It also supports infrared photography, making it ideal for nighttime photography. Motion detection mode: When the sensor detects motion in front of the lens, it automatically starts recording video for 20 seconds. Ideal for fixed-point surveillance, it also features a dashcam function. Enabling the dashcam function in the camera's settings allows it to be used as a simple dashcam.

Ulasan Produk

Tidak ada ulasan