Zebra Water-based marker Mackie ultra-fine for paper

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp83.900
Spesifikasi
Eco Mark Certification Number18112016
InkAqueous pigment
Ink ColorBlack
Line WidthFine print / Extra fine print
Line Width (mm)Fine / 0.7-1.2, Extra-fine / 0.5
Mass (g)9.5
Overall Length (mm)140.7
Product TypeDisposable main body
Thickness (mm)(Fine) 0.7-1.2, (Extra fine) 0.5
TypeTwin

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Since it is a water-based pigment ink, it does not move back even if you write it on paper. Suitable for imitation paper, drawing paper, cardboard, etc.
It is water resistant so that it does not flow into water when it dries. It can also be used for cloth, wood, glass, plastic, metal, etc.
A total of 15 colors enable colorful expression. As it is a water-based pigment ink, the color is vivid.
* Calligraphy, dictionaries, etc. may be transferred depending on the paper quality.
* McKee extra fine for paper does not have a replacement core.

Ulasan Produk

Tidak ada ulasan