ESCO Vermilion Black/Cherry Blossom Stamp Ink F38mm (Bantalan Cap)

Sebelum PPN:
Rp499.900
Spesifikasi
AS ONE Part Number65-2186-49
ColorCherry Blossoms
Dimensions (mm)55x55x24
Ink ColorRed
Mass (g)60
Pad Size (mm)DIA38
Repeated and RefillableCorrespondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
After stamping, the ink dries in about 3 seconds.
Moderate weight that firmly supports the stamping work.
The soft vermilion surface feels good in the hand, and the multi-layered structure makes it long-lasting.
It has excellent color development and lightfastness, and the stamp surface is beautiful.

Ulasan Produk

Tidak ada ulasan