HP (Hewlett-Packard Japan) Used ZBOOK STUDIO G7 MOBILE WORKSTATION (13.3-inch FHD, i7-10850H, 32GB RAM, 1024GB SSD, NVIDIA Quadro T2000, Windows 11 Pro)
#Grup produk P113353918
Spesifikasi
| Capacity (gb) | Storage 1: 1024 |
|---|---|
| Display | 15.6 |
| Included Accessories | AC adapter |
| Interface | USB 3.0 x 1, HDMI, Media Slot, Bluetooth, Webcam, Fingerprint Sensor, USB (Type-C) x 2 |
| Memory Capacity | 32GB |
| Network Type | Wireless LAN |
| Operating System | Windows 11 Pro |
| Optical Drive | Not equipped |
| Resolution | (X)1920,(Y)1080 |
| Storage | 1:SSD |
| Suitable CPU | Core i7,10850H |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Recommended for telework and remote work!
Equipped with Intel 10th generation CPU!
Large screen notebook / Built-in webcam / Equipped with graphics card / Full HD resolution supported /
There are scratches, glossiness, paint loss, sticker marks, etc. that are typical of signs of use.
*Please note that there are multiple identical products, so there may be slight differences. There are scratches on the LCD screen and traces of contact with the palm rest.
It works fine.
*Accessories not listed are not included. Only the items listed in the accessories column are included. Please note that keyboards, mice, Office software, etc. are not included unless otherwise stated.
*Please note that we have not confirmed the operation of functions not listed.
*Please note that this is a used item and may have scratches and scuffs due to use, yellowing of the keyboard, peeling paint on the main body, etc.
*Unless otherwise specified, we have confirmed that the battery is working, but any deterioration or defects after delivery are not covered by the warranty.
Equipped with Intel 10th generation CPU!
Large screen notebook / Built-in webcam / Equipped with graphics card / Full HD resolution supported /
There are scratches, glossiness, paint loss, sticker marks, etc. that are typical of signs of use.
*Please note that there are multiple identical products, so there may be slight differences. There are scratches on the LCD screen and traces of contact with the palm rest.
It works fine.
*Accessories not listed are not included. Only the items listed in the accessories column are included. Please note that keyboards, mice, Office software, etc. are not included unless otherwise stated.
*Please note that we have not confirmed the operation of functions not listed.
*Please note that this is a used item and may have scratches and scuffs due to use, yellowing of the keyboard, peeling paint on the main body, etc.
*Unless otherwise specified, we have confirmed that the battery is working, but any deterioration or defects after delivery are not covered by the warranty.
Feature
SpecificationRank: Special
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20Used%20ZBOOK%20STUDIO%20G7%20MOBILE%20WORKSTATION%20(13_3-inch%20FHD%2C%20i7-10850H%2C%2032GB%20RAM%2C%201024GB%20SSD%2C%20NVIDIA%20Quadro%20T2000%2C%20Windows%2011%20Pro)/piP113353918-2.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
