Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp7.599.900 - Rp8.699.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Aggregation Function | Yes |
|---|---|
| Display Part | Backlit LCD (Always on / always off / can be set off 10 seconds after operation / printing) |
| Included Accessories | 1 setting confirmation card, 2 wall mounting screws |
| Ink | Ink ribbon method |
| Memory | Memory retention / 3 years of power outage since factory shipment |
| Number of Personnel | ER-S card: 150 people only for engraving, 60 people when counting, ER-UD card: 150 people only for engraving |
| Number of Prints | Twice |
| Power Consumption (W) | Standby: 4.0, Max: 40 |
| Power Input (V) | AC100(50/60Hz) |
| Storage Temperature Range (°C) | -20~60 |
| Suitable Card | ER-S card, UD card * Cannot be used together |
| Time Setting | Date, day of the week, time, and closing date have been set (However, since it is set to the 20th day at the time of shipment, other closing dates need to be set separately) |
| Type of Printing | Impact dot method |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
No button operation required. At the time of card stamping, just insert the time card. No button operation. Overlap prevention function. Even if you press the attendance button by mistake after stamping attendance, it will not be stamped again. Large, bright display! Easy-to-read LCD monitor with backlight. Depending on the operating environment, the backlight can be set to always ON, always OFF, or ON during operation. Ink ribbon replacement. The compact ink ribbon is easy and smooth to replace. Ink ribbon exchange notification mark. When the replacement time approaches, the mark lights up. Supports tabulation work with clear printing. All night button. Equipped with an all-night button so that you can stamp the day before even if you straddle the day. Password setting function. Prevents malicious alteration of time, etc. Leave work. By setting the clock-out switching time, after the set time, it will be stamped in the clock-out column automatically. Setting confirmation function. You can check the current setting items in a list on the setting confirmation card.
* Time card is not included.
* Time card is not included.
Feature
SpecificationNumber of stamps / (Exit / Exit 4 times) (Exit / Exit 2 times + Daily total) (Exit / Exit 2 times + Daily total) (Exit / Exit 2 times + Daily total + Daily total) Time symbol mark / chi (late), so (early departure), te (all night) shift number / none, summer time / existing break time / 1 hour ink ribbon / ER-IR103
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
