Kondisi Barang:
Authorized Partner
Spesifikasi
| AC Power Input (V) | 100,50/60Hz |
|---|---|
| Accuracy | Clock accuracy / (when receiving radio waves) error within ± 1 second within 100,000 years, (when not receiving radio waves) crystal oscillation type (± 15 seconds / room temperature 25 ° C) |
| Aggregation Function | Yes |
| Color | White |
| Dimensions, Width W x Depth D x Height H (mm) | 187x130x272 |
| Display Part | Liquid crystal (white backlight) |
| Ink | Ink ribbon method |
| Mass (kg) | 2.4 |
| Memory | Memory retention / 3 years of power outage since factory shipment |
| Number of Prints | 6 entries and exits, 4 entries and exits, 4 entries and exits + daily total, 4 entries and exits + cumulative total, 2 entries and exits + daily total + cumulative total |
| Number of Registered People | 60 (when counting), 150 (only punching) |
| Operating Temperature Range (°C) | 0~40 |
| Power Consumption (W) | Normal 3, up to 34 |
| Storage Temperature Range (°C) | -20~60 |
| Suitable For | (Used Card) ER-S Card / ER-S Card / R / ER-S Card 55 / ER-S Card 55 / R, (Used Ink Ribbon) ER-IR102 (Red / Black 2 colors) |
| Type of Printing | 7-pin impact dot method |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Supports various work systems!
When stamping a card, just insert the time card. No button operation.
Printing, up to 6 times a day. For example, you can manage breaks twice a day, such as lunch breaks and afternoon breaks.
Printing 4 times + daily total or daily total. For example, break management once a day and daily actual working hours or cumulative hours are printed.
You can set the break time in advance and subtract it from the total number of hours. (* Maximum 3 hours)
Count the number of times you forget to type when counting monthly. Since the number of forgetting to hit is clarified, the efficiency of check work after tightening can be improved.
Aggregation time rounding & reverse rounding. You can set flexible time calculation according to the rules of each workplace. (Rounding: Rounding down in unit time, Reverse rounding: Rounding up in unit time. Executed in 5/6/10/12/15/20/30/60 minute units at the time of aggregation)
Equipped with a new radio-controlled clock TAP !! A portable radio-controlled clock, that is TAP. Even in places where radio waves do not reach, such as underground, you can maintain the correct time simply by removing the TAP from the main unit, moving it to a place where radio waves can be received, receiving it, and returning it to the main unit.
Large clock display, bright backlit LCD. It is possible to set 3 patterns of always-on, always-off, and operating-time lighting of the monitor backlight. It can be switched according to the installation location and usage environment.
Red / black printing. Special stamps such as late (chi), early leave (so), direct (chokko), and bounce (vest) are distinguished by red printing.
Password setting prevents malicious tampering with time. An external chime can be connected, and it can be linked to time signals such as inside the factory.
By setting the leave switching time, subsequent stamps will be automatically displayed in the leave column.
Direct setting button arrangement. Buttons such as settings 1 to 4, "lay down and use" are arranged, and settings are smooth.
With the direct / bounce button, you can calculate the time for direct / bounce, and realize a complete monthly total.
Early departure / overtime button. When specially managing "early departure" and "overtime", you can set to distinguish by "ha" or "the" by pressing the "early departure / overtime" button and then inserting the card.
With the all-night button, it is available 24 hours a day. Even if it crosses days, it can be stamped the day before.
Setting confirmation function. By inserting a setting confirmation card, you can check each current setting item in a list and check for setting omissions.
When stamping a card, just insert the time card. No button operation.
Printing, up to 6 times a day. For example, you can manage breaks twice a day, such as lunch breaks and afternoon breaks.
Printing 4 times + daily total or daily total. For example, break management once a day and daily actual working hours or cumulative hours are printed.
You can set the break time in advance and subtract it from the total number of hours. (* Maximum 3 hours)
Count the number of times you forget to type when counting monthly. Since the number of forgetting to hit is clarified, the efficiency of check work after tightening can be improved.
Aggregation time rounding & reverse rounding. You can set flexible time calculation according to the rules of each workplace. (Rounding: Rounding down in unit time, Reverse rounding: Rounding up in unit time. Executed in 5/6/10/12/15/20/30/60 minute units at the time of aggregation)
Equipped with a new radio-controlled clock TAP !! A portable radio-controlled clock, that is TAP. Even in places where radio waves do not reach, such as underground, you can maintain the correct time simply by removing the TAP from the main unit, moving it to a place where radio waves can be received, receiving it, and returning it to the main unit.
Large clock display, bright backlit LCD. It is possible to set 3 patterns of always-on, always-off, and operating-time lighting of the monitor backlight. It can be switched according to the installation location and usage environment.
Red / black printing. Special stamps such as late (chi), early leave (so), direct (chokko), and bounce (vest) are distinguished by red printing.
Password setting prevents malicious tampering with time. An external chime can be connected, and it can be linked to time signals such as inside the factory.
By setting the leave switching time, subsequent stamps will be automatically displayed in the leave column.
Direct setting button arrangement. Buttons such as settings 1 to 4, "lay down and use" are arranged, and settings are smooth.
With the direct / bounce button, you can calculate the time for direct / bounce, and realize a complete monthly total.
Early departure / overtime button. When specially managing "early departure" and "overtime", you can set to distinguish by "ha" or "the" by pressing the "early departure / overtime" button and then inserting the card.
With the all-night button, it is available 24 hours a day. Even if it crosses days, it can be stamped the day before.
Setting confirmation function. By inserting a setting confirmation card, you can check each current setting item in a list and check for setting omissions.
Feature
SpecificationNumber of people (maximum) / 60 people in calculation mode (initial setting), 150 people in clock mode only, break time zone / 3 time zone chime / 16 hours (external connection only), number of shifts / none, summer time / number of clocks / 6 times in and out, 4 times in and out, 4 times in and out + daily total, 4 times in and out + total, 2 times in and out + total daily total + total printed contents / date, day of the week, hour and minute, number of hours symbol mark / Chi (late), So (leaving early), Ha (leaving early), The (overtime), Te (all night), Sho (within schedule), Ji (actual working hours), Short (direct), Waistcoat (direct) /Scheduled working hours, actual working hours, early work hours, overtime hours
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
