Zebra Tapuri clip ballpoint pen (Pulpen / Bolpoin)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp83.900 - Rp149.900
Spesifikasi
Eco Mark Certification Number17112185
MethodKnock type
Product TypeBody
Repeated and RefillableCorrespondence
SeriesTapuri clip
Tip ball diameter (mm)0.7

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The tapuri has a long replacement core. 40% increase compared to the conventional knock type (compared to the manufacturer).
It is a great deal to write a lot. (* Only Tapuri Clip 0.4 is not a long replacement core.)
By adopting a movable binder clip, it can be inserted into a thick board, etc. to reduce clip breakage.
Since the spring is built into the main body, the core can be replaced smoothly without losing it.
The long rubber grip near the tip fits snugly on your fingertips.
Recycled material is used for the shaft, etc., and it complies with the Law on Promoting Green Purchasing.

Ulasan Produk

Tidak ada ulasan