ESCO Tape cutter slim type

Sebelum PPN:
Rp209.900
Spesifikasi
AS ONE Part Number68-1849-65
Repeated and RefillableCorrespondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A smart design that stands out on your desktop, with a thin, slim body that can also be used with small rolls of tape (core inner diameter 25 mm). *24 mm wide tape cannot be used. *Tape is not included.
Feature
Specification
*Manufacturer: Lion Office Equipment (LION) *Model number: 21052 *Color: Blue *Size: 63 x 201 x 109 (H) mm *Weight: 1.1 kg *Applicable tape: Width/19 mm or less, Core inner diameter/75 mm, Maximum tape length/70 m *Material: Recycled PP resin

Ulasan Produk

Tidak ada ulasan