Open Industries Tag name tag plastic clip soft horizontal oversized

Sebelum PPN:
Rp41.900
Spesifikasi
Case Dimensions (mm)91x108
Case StructureSoft type, extra large size, with chuck
ClipPlastic, with safety pin
Clip ColorGray
Internal Paper Size (mm)69x97
Material(Name tag case) recycled polyolefin, (clip) recycled POM

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a chuck type and does not allow water or dust to enter.
A zipper is attached to the back side to prevent business cards and ID cards from falling and protect them from water and dust.

Ulasan Produk

Tidak ada ulasan