ESCO Tablet arm (with magnet) EA764AG series

Sebelum PPN:
Rp2.299.900
Spesifikasi
AS ONE Part Number65-9280-97

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Caution: *When attaching to a support, make sure it does not slip off or the clamp does not shift before using. *A very strong magnet is used. Please be careful not to pinch your fingers.
This is a tablet holder that can be attached with a strong magnet.
It can be easily attached to construction vehicles, steel racks, etc.
It can hold tablet computers from 7 to 11 inches.
The holder is designed to hold the tablet firmly from the top, bottom, left and right, and secures it with two L-shaped clips and three V-shaped clips.
The holder part can be rotated, so you can change the orientation from vertical to horizontal while it is installed.
Feature
Specification
*Size: W195xD132xH143mm*Set contents: Main unit, arm x 1, magnet mount x 1, L-shaped stopper x 2, V-shaped stopper x 3, knob x 5, protective sheet x 5, instruction manual*Magnet mount size: Diameter 66xH7.8mm.Approx. 124g*Material: Tablet holder/ABS resin L-shaped stopper, V-shaped stopper/steel Arm/aluminum alloy Magnet mount/EVA, neodymium magnet*Weight: Approx. 360g*Load capacity: 1kg

Ulasan Produk

Tidak ada ulasan