Zebra Surari Multi 0.7 (Pulpen / Bolpoin)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp85.900
Spesifikasi
Core Diameter (mm)0.5
Dimensions (mm)DIA13.8x154.3
Eco Mark Certification Number18 112 121
InkEmulsion ink
Ink ColorBlack / Blue / Red / Green
Line WidthFine point
Mass (g)16.6
MethodKnock type
Number of Colors4 colors + mechanical pen
Pen RefillsEK-0.7
Product TypeBody
Repeated and RefillableCorrespondence
Tip ball diameter (mm)0.7

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Equipped with 4 color ballpoint pens and 5 functions of mechanical pencils. It can be used separately according to color and purpose. By adopting a movable binder clip, it is easy to pinch it in a notebook or bag, and you can easily carry it around. By knocking on the rear end (the part where the eraser is mounted), a sharp core can be obtained, making it easy to use.
The newly developed "glass cut processing" on the tip of the shaft makes it difficult for ink to adhere to the inside of the pen tip, making dirt less noticeable even after long-term use. It looks like glass work.
For the first time in the world, a ballpoint pen is equipped with an emulsion ink that has a firm oily feel and a smooth, light gel (water-based). We have achieved an unprecedented smooth writing taste and vivid and dark writing lines. Black, blue and red inks can also be used for official documents.
4 colors + mechanical pencil
Feature
Specification
With rubber grip, knock type

Ulasan Produk

Tidak ada ulasan