Zebra Surari 300 0.5 (Pulpen / Bolpoin)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp55.900 - Rp56.900
Spesifikasi
InkEmulsion ink
Mass (g)16.6
MethodKnock type
Overall Length (mm)141.6
Pen RefillsEQ-0.5 core
Product TypeBody
Quantity (pcs)1
Repeated and RefillableCorrespondence
SeriesSlurry
Tip ball diameter (mm)0.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
For the first time in the world, a ballpoint pen is equipped with an emulsion ink (W / O type emulsion ink) that has a firm oily feel and a smooth, light gel (water-based). We have achieved an unprecedented smooth writing taste and vivid and dark writing lines. Black, blue and red inks can also be used for official documents.
Metal is used for most of the body to create a luxurious and cool image that suits the business scene. The upper shaft is available in a variety of colors with a semi-gloss paint that makes the most of the texture of aluminum. You can choose according to the color and taste of your notebook.

Ulasan Produk

Tidak ada ulasan