HP (Hewlett-Packard Japan) StoreEver MSL2024 Tape Library (0 drives)

Sebelum PPN:
Rp189.999.900
Spesifikasi
Capacity (TB)Up to 360 (2.5: 1 compressed), up to 144 (uncompressed)
Data Packet RateMaximum 2.16TB / hour (uncompressed)
FunctionEncryption function: AES 256 bits (LTO4Ultrium drive or later)
InterfaceHost: 8Gb / s (or 4Gb / s) Fiber Channel, 6Gb / s (or 3Gb / s) SAS
Number of Slots (pieces)24

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
HPE StoreEver MSL tape libraries are widely used for data backup, long-term data storage, and disaster recovery. Automated backups not only reduce IT administrator workloads, but also reduce human error and ensure the protection of important data. Equipped with the most reliable LTO Ultrium tape drives, they also support regulatory compliance with encryption and tamper-proofing. Designed with administrators in mind, MSL libraries can be managed from anywhere in the world using HPE's unique web-based remote management feature. The library also manages media using a barcode reader. Furthermore, configurable mail slots and removable media magazines simplify administrator work. This wide lineup supports data backups of up to 360TB (compressed) and 144TB (uncompressed).
Feature
Specification
Drive: LTO7 Ultrium 15000, LTO6 Ultrium 6250, LTO5 Ultrium 3280, LTO5 Ultrium 3000, LTO4 Ultrium 1760, support up to 4 units, chassis: 2U

Ulasan Produk

Tidak ada ulasan