Spesifikasi
| Battery Usage Time (hour) | [Sustainability/Noise Cancelling ON] Earphones: up to 7 hours, Charging Case: up to 9 hours (Total: up to 16 hours) [Noise Cancelling OFF] Earphones: up to 9 hours, Charging Case: up to 12 hours (Total: up to 21 hours) |
|---|---|
| Color | Black |
| Dimensions, Width W x Depth D x Height H (mm) | 25x29x19 |
| Frequency Range (Hz) | 2.4G band |
| Mass (g) | Earphone (one ear): Approx. 4.6 (earpiece not included) Charging case: Approx. 35 |
| Opening Diameter (mm) | Driver units: 6 |
| Protection | Supported contents: SCMS-T method |
| Recharging Time (hour) | Earphones: Approx. 2 Charging case: Approx. 2.5 |
| Standby Time (hour) | Up to 50 |
| Supported Codecs | SBC,AAC |
| Talking Time (hour) | Up to 5.5 |
| Type | Sealed type |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
A commitment to both music and business. Enjoy music with three preset sound modes (NORMAL/BASS/CLEAR). Noise canceling function allows you to enjoy high quality listening even on public transport during business trips. Built-in microphone for telework, online classes and hands-free calls. Supports multi-point connection to two devices for simultaneous standby. Equipped with a microphone mute function that is convenient for online meetings. Can be used on either the left or right ear. Waterproof (IPX4) for everyday use without worrying about rain or splashes. Low latency mode for more comfortable gaming and video playback Reduces misalignment between video and audio when watching videos. Anti-slip case prevents falling The bottom of the charging case is made of anti-slip material to prevent slipping off tables in moving vehicles. Stable wireless connection with little interruption. Continuous music playback for up to 9 hours on the main unit alone (varies depending on usage conditions) and up to 21 hours in total when fully charged with the charging case (up to 16 hours when using the noise canceling function) long-term playback (up to 7 hours on the main unit alone, up to 16 hours in total with the charging case)
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/76P113350258-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
