ESCO Stereo earphones 1.2m EA763BC series

Sebelum PPN:
Rp509.900
Spesifikasi
AS ONE Part Number65-9280-10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The handheld switch with microphone allows you to answer calls and talk hands-free.
With just one button you can turn incoming calls on/off, play/pause music, skip forward/backward, and more.
You can enjoy powerful music playback with in-ear earphones that provide high sound insulation and fit snugly in your ears.
High-quality aluminum housing
Feature
Specification
*Impedance: Headphone section/21Ω Microphone section/2.2KΩ*Color: Black*Plug shape: 3.5mm diameter 4-pole mini plug (CTIA standard compliant)*Sound pressure sensitivity: 101±3dB*Format: Headphone section/Dynamic type 9mm diameter (stereo) Microphone section/Condenser type*Maximum allowable input: 5mW*Directivity: Non-directional (omnidirectional)*Frequency characteristics: 20-20000Hz*Total length: Approximately 1.2m*Input sensitivity: -42dB±3dB (0dB=1V/Pa 1kHz), -62dB±3dB (0dB=1V/ubar 1kHz)*Accessories: 1 set each of earpieces (S/M/L)

Ulasan Produk

Tidak ada ulasan