ESCO Stapler for 10 sheets (portable) (Hekter/Stapler Kecil)

Sebelum PPN:
Rp219.900
Spesifikasi
Repeated and RefillableCorrespondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The portable stapler button that can be used at any time by putting it in an open slide type pen case is large and easy to use.
Feature
Specification
* Number of bindings: Approximately 10 (maximum) * Binding depth (maximum): 27mm * Color: Light green * Overall length: 67mm * Number of needles: 50 * Size (W x D x H) mm: 30 x 67 x 20 * Weight (g): 28 * Needle size: No. 10

Ulasan Produk

Tidak ada ulasan