ESCO Standing Pencil Case 70x60x185mm EA765FM Series

Sebelum PPN:
Rp419.900
Spesifikasi
AS ONE Part Number65-9282-21

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

The compact size makes it easy for users to carry around several pens.
Very stable. Almost one-touch stand!
When opened, it is attached by a magnet built into the back and acts as a smart stand.
The capacity remains the same whether it's closed or open.
When you open the semi-cylindrical pouch, it sticks firmly to the magnet and quickly transforms into a stable stand-type device.
It can also be used to store mobile peripherals.
It is also useful as a smartphone stand. (Depending on the size of the smartphone, it may not be possible to stand it up.)
Feature
Specification
*Size (mm): 70 x 60 x 185 *Material: Polyester, magnet *Weight (g): Approx. 80 *Color: Black

Ulasan Produk

Tidak ada ulasan