Spesifikasi
| Dimensions (H x W x D) (mm) | 152x450x323 |
|---|---|
| Mass (kg) | 6.5 |
| Method | Manual type |
| Number of Page | Number of sheets that can be pasted: 3 to 100 sheets of copy paper |
| Process | 5 steps |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Binding tape can be easily, quickly, and neatly applied to the spines of stapled documents such as proposals and reports.
This is an excellent product that requires approximately one-tenth the working time and material costs compared to conventional desktop binding machines available on the market.
The finish is very beautiful!
It fits perfectly to the size of the document, resulting in a beautiful finish without wrinkles or misalignment.
The work time is very fast!
For example, if you want to glue the spines of 50 books, it will take about 5 minutes with the "Spine Gluing Binding Machine SB-100." This is a big difference in work efficiency compared to conventional binding machines.
Material costs are economical!
The material cost per book is only about 20 yen for the binding tape. This is about one-tenth the cost of commercially available desktop binding machines, making it very economical (when using 35mm width).
For documents to be submitted both inside and outside the company, such as plans, proposals, and reports.
For thin documents such as estimates and contracts.
For long-term storage documents such as theses and collections of essays.
It can also be used for backing for a variety of other purposes.
This is an excellent product that requires approximately one-tenth the working time and material costs compared to conventional desktop binding machines available on the market.
The finish is very beautiful!
It fits perfectly to the size of the document, resulting in a beautiful finish without wrinkles or misalignment.
The work time is very fast!
For example, if you want to glue the spines of 50 books, it will take about 5 minutes with the "Spine Gluing Binding Machine SB-100." This is a big difference in work efficiency compared to conventional binding machines.
Material costs are economical!
The material cost per book is only about 20 yen for the binding tape. This is about one-tenth the cost of commercially available desktop binding machines, making it very economical (when using 35mm width).
For documents to be submitted both inside and outside the company, such as plans, proposals, and reports.
For thin documents such as estimates and contracts.
For long-term storage documents such as theses and collections of essays.
It can also be used for backing for a variety of other purposes.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
