ESCO Speaker EA764AS series

Sebelum PPN:
Rp1.299.900 - Rp2.699.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
JEDEC compliant product
High-speed DDR4-2666 memory chip standard supporting SPD (Serial Presence Detect)
1.2V low power consumption, easy installation
Feature
Specification
*Model number: MM-SPL14BKN*Maximum practical output: 10W (5W+5W)*Frequency characteristics: 150Hz to 20000Hz*Size: 82(W) x 130(D) x 187(H)mm*Weight: 1.2kg*Impedance: 4Ω*Speaker size: DIA63.5mm (2.5 inches)*Connector shape: DIA3.5mm stereo mini plug*Cable length: Cable between speakers: Approx. 1.5m, Computer connection cable: Approx. 1.5m, Power cord: Approx. 1.5m*Included Product: Instruction manual (warranty) *External output: Headphone terminal *Input terminal: Stereo mini plug (3.5mm)

Ulasan Produk

Tidak ada ulasan