Kondisi Barang:
Authorized Partner
Spesifikasi
| Eco Mark Certification Number | 18112121 |
|---|---|
| Ink | Oil-based ink |
| Ink Color | Black / Blue / Red / Green |
| Mass (g) | 16.6 |
| Number of Colors | 4 colors + mechanical pen |
| Overall Length (mm) | 154.3 |
| Pen Refills | EK-0.7 core |
| Product Type | Body |
| Repeated and Refillable | Correspondence |
| Tip ball diameter (mm) | 0.7 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Equipped with 4 color ballpoint pens and 5 functions of mechanical pencils. It can be used separately according to color and purpose.
By adopting a movable binder clip, it is easy to pinch it in a notebook or bag, and you can easily carry it around.
By knocking on the rear end (the part where the eraser is mounted), a sharp core can be obtained, making it easy to use.
For the first time in the world, a ballpoint pen is equipped with an emulsion ink (* W / O type emulsion ink) that has a firm oily feel and the silky lightness of a gel (water-based).
We have achieved an unprecedented smooth writing taste and vivid and dark writing lines. Black, blue and red inks can also be used for official documents.
The newly developed "glass cut processing" on the tip of the shaft makes it difficult for ink to adhere to the inside of the pen tip, making dirt less noticeable even after long-term use.
It looks like glass work.
By adopting a movable binder clip, it is easy to pinch it in a notebook or bag, and you can easily carry it around.
By knocking on the rear end (the part where the eraser is mounted), a sharp core can be obtained, making it easy to use.
For the first time in the world, a ballpoint pen is equipped with an emulsion ink (* W / O type emulsion ink) that has a firm oily feel and the silky lightness of a gel (water-based).
We have achieved an unprecedented smooth writing taste and vivid and dark writing lines. Black, blue and red inks can also be used for official documents.
The newly developed "glass cut processing" on the tip of the shaft makes it difficult for ink to adhere to the inside of the pen tip, making dirt less noticeable even after long-term use.
It looks like glass work.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20(Pulpen%20%2F%20Bolpoin)/6jP113348235-4.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
