Zebra Slurry multi (Pulpen / Bolpoin)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp85.900
Spesifikasi
Ball Diameter (mm)0.5
Color0.5 pink
Core Diameter (mm)0.5
Eco Mark Certification Number18112121
Ink ColorBlack / Blue / Red / Green
Mass (g)16.6
Overall Length (mm)154.3
Pen RefillsEK-0.5 core
Quantity1 piece
Repeated and RefillableCorrespondence
SeriesSlurry

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This pen features five functions: a four-color ballpoint pen and a mechanical pencil. You can use it by color or purpose. The movable binder clip makes it easy to clip to a notebook or bag, making it easy to carry around. The mechanical pencil lead can be extended by knocking the rear end (where the eraser is located), making it easy to use. This is the world's first ballpoint pen to feature emulsion ink*, which combines the firm feel of an oil-based ink with the smooth lightness of a gel (water-based) ink. It delivers unprecedented smooth writing and vivid, dark lines. The black, blue, and red inks can also be used for official documents. The tip of the W/O emulsion ink barrel features a newly developed "glass-cut" process, which prevents ink from adhering to the inside of the nib, making smudges less noticeable even with extended use. Its beautiful appearance is reminiscent of glasswork. This pen contains black, blue, red, and green ink, plus a 0.5mm mechanical pencil. Rubber grip with knock mechanism.

Ulasan Produk

Tidak ada ulasan