ESCO Slim Hub (Direct Mount/Type-C) EA764AD Series

Sebelum PPN:
Rp719.900
Spesifikasi
AS ONE Part Number65-9280-69

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It has a luxurious aluminum body.
This is an ultra-slim USB Type-C hub that can be directly connected to a computer.
Equipped with a Type-C connector, it can be used with computers and other devices equipped with a Type-C port.
Supports transfer speeds of USB3.2 Gen1 (USB3.1 Gen1/USB3.0) (5Gbps) [theoretical value].
Feature
Specification
*Size (W x D x H) mm: 76.8 x 19.7 x 7.4*Weight (g): 13.5*Power supply: Bus power*Color: Silver*Interface: USB specification Ver.3.2 Gen1 (USB3.1 Gen1 / USB3.0) compliant (USB Ver2.0 / 1.1 upward compatible)*Connector shape: USB3.2 Gen1 (USB3.1 Gen1 / USB3.0) A connector female x 2 (downstream) Type-C connector female x 1 (downstream) Type-C connector male x 1 (upstream)*Number of ports: 3 ports*Supported OS: Windows 11, 10, 8.1, 8, 7 macOS (BigSur) 11, macOS 10.12 to 10.15, OS X 10.10 to 10.11 ChromeOS iPadOS 15 to 13

Ulasan Produk

Tidak ada ulasan