Max Paper Hole Punch Siphonel (Perforator / Pembolong)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp159.900
Spesifikasi
CoverDust: front openable
Dimensions (H x W x D) (mm)62 (33 when locked) x 116 x 63
GaugePositioning: Up to A3 portrait
Hole spacing (mm)80
Length (mm)Holes: 12
Mass (g)160
Number of PageMaximum drilling: 12 pieces
Repeated and RefillableCorrespondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
12 punches with 2 holes. Smooth and discerning painting. The latest alignment gauge. Also equipped with a neat hand lock.
* The maximum number of holes to be drilled is 64 g/m² (55 kg) of PPC paper.

Ulasan Produk

Tidak ada ulasan