Kondisi Barang:
Authorized Partner
Spesifikasi
| AS ONE Part Number | 65-1855-75 |
|---|---|
| Cutting Speed | Up to 120mm / s |
| Dimensions (Length L x Width W x Height H) (mm) | 320x330x320 |
| Function | Frame cut |
| Included Accessories | Software CD, spanner, cutting tool (blade), cutter holder, instruction manual and warranty card, customer registration card, software license agreement, power cable, USB cable, seat guide |
| Interface | USB port x 1 (Ver2.0 full speed) |
| Mass (kg) | 9 |
| Operating Ambient Temperature (°C) | 10-35 (27 degrees or less is recommended for humidity of 60% or more) |
| Operating Humidity (%) | 35-80 (However, no condensation) |
| Part Number | IL90215 |
| Power Consumption (W) | 85 |
| Power Input (V) | AC100±10%(50/60Hz) |
| Printing speed | 25mm / sec |
| Resolution | Cutting: 0.025mm / step |
| Type of Printing | Thermal transfer method |
| Width (mm) | 330 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Thermal transfer printing makes it possible to create highly durable labels and displays. (Maximum drawing range 100mm x 2000mm)
The included PC editing software "Bepop PC EX" contains more than 1200 types of pictograms and illustrations.
"Bepop PC EX" is equipped with a "Safety Display Wizard" that allows you to easily create a safety display.
By selecting the display type from the display type, text and symbol arrangement, etc., and setting the size and inputting characters, even those who are not familiar with safety display or who are unfamiliar with the operation of editing software can easily display safety. Can be created.
Adopted a new editing screen with improved icon and button design and layout to make it easier to handle.
Added MSI, MaxiCode, MicroQR, PDF417, MicroPDF, DataMatrix to the corresponding barcodes.
For information display and signboard creation.
* The new Bepop PC EX can also be used with the old models CPM-100SH3, CPM-100SH2, CPM-100SH, CPM-100H5, CPM-100H4, CPM-100HIII, and PM-100W.
* PM-100W2 cannot print in process color.
The included PC editing software "Bepop PC EX" contains more than 1200 types of pictograms and illustrations.
"Bepop PC EX" is equipped with a "Safety Display Wizard" that allows you to easily create a safety display.
By selecting the display type from the display type, text and symbol arrangement, etc., and setting the size and inputting characters, even those who are not familiar with safety display or who are unfamiliar with the operation of editing software can easily display safety. Can be created.
Adopted a new editing screen with improved icon and button design and layout to make it easier to handle.
Added MSI, MaxiCode, MicroQR, PDF417, MicroPDF, DataMatrix to the corresponding barcodes.
For information display and signboard creation.
* The new Bepop PC EX can also be used with the old models CPM-100SH3, CPM-100SH2, CPM-100SH, CPM-100H5, CPM-100H4, CPM-100HIII, and PM-100W.
* PM-100W2 cannot print in process color.
Feature
SpecificationProcess color printing: Not supported, UL consumables: Not supported, LAN connection: Not supported
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
