HP (Hewlett-Packard Japan) SFF400G9 i5-12500/11P/O24HBD/NP (Komputer Desktop)

Sebelum PPN:
Rp33.999.900 - Rp37.999.900
Spesifikasi
ChipsetIntel Q670 chipset
KeyboardUSB 320K keyboard (Japanese)
Mass of Main Unit (g)Approximately 4350 (excluding tower stand)
Maximum Power Consumption (W)123
Operating SystemWindows 11 Pro
Optical DriveSuper multi drive
Pointing DeviceUSB 320M optical mouse
Power Supply240W 80PLUS Platinum certified power supply unit (power conversion efficiency of 92% or more)
ResolutionMaximum 2048 x 1536 (analog) / 4096 x 2160 (digital) *Standard HDMI port supports up to 1920 x 1080 (FHD)
Suitable CPUIntel Core i5-12500
USBUSB Type-C 3.2 Gen2 x 1 (Front 1), USB3.2 Gen2 x 3 (Front 3), USB3.2 Gen1 x 3 (Rear 3), USB 2.0 x 2 (Rear 2)
Wired LANIntel I219-LM Gigabit Network Connection (1000BASE-T / 100BASE-TX / 10BASE-T Wake-on-LAN supported)
speakerBuilt-in speaker

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Wired LAN: 1000BASE-T / Wireless LAN: None / Approx. 4.35 kg (excluding tower stand)
Feature
Specification
*Drive bays (empty/all): External slimline bay x 1 (empty 0), external SD slot x 1 (empty 1), internal 3.5-inch x 1 (empty 1)*Display details: None*PCI-Express slots: Low-profile x16 PCIe x 1 slot (empty 1), low-profile x1 PCIe x 1 slot (empty 1), M.2 PCIe x1-2230 x 1 slot (for WLAN) (empty 1), M.2 PCIe x4-2280 x 1 slot (for storage) (empty 0)*Telecommunications Business Act notes: Not subject to regulations*Main memory (maximum): 64GB*Other interfaces: Front: Microphone/headphone combo jack x 1, Rear: Line out x 1*Body size (H x W x D): 95 x 270 x 308mm*Temperature and humidity conditions, maximum operating altitude: Temperature 5-35°C, humidity 5-90%*Storage capacity: 256GB*International Energy Star: Registered*Graphics controller: Intel UHD Graphics 770 *Accessories: Quick setup, power cord, 3-2 prong grounded adapter, warranty, etc. *VCCI: Compliant *CPU Details: Intel Core i5-12500 Processor (3.00 GHz - up to 4.60 GHz / Intel Smart Cache 18MB) *Memory Slots (Empty/Total): 1 slot / 2 slots *Energy Consumption Efficiency: 101.9 kWh/year (AA) (16 categories) *J-Moss: Compliant *PC Green Label: Compliant ( Ver14) *Processor Technology: None *Electrical Appliance and Material Safety Act (Accessories, etc.): Compliant/Exception Approved *Storage Type: SSD M.2 (NVMe Value) *Memory Type: PC4-25600 (3200MT/s) DDR4 SDRAM (288-pin DIMM) *Installed OS Details: Windows 11 Pro *Touch Panel: Not Included *Electrical Appliance and Material Safety Act (Notes): Not applicable to the main unit, power cord set complies *Radio Law Notes: Not subject to regulation *External Display Output: DisplayPort 1.4a (DP++) x 1, HDMI 1.4 x 1 * Main memory (standard): 8GB * VRAM capacity: Shared with main memory (system memory)

Ulasan Produk

Tidak ada ulasan