HP (Hewlett-Packard Japan) Monitor FHD VA 3 Pro 324pv Series (Layar Display)

Sebelum PPN:
Rp3.199.900
Spesifikasi
Applicable StandardRoHS Directive, J-Moss, International Energy Star Program
BacklightLED backlight
Brightness (cd/m²)250
CableHDMI cable x 1 (1.8m), power cable x 1 (1.83m)
Contrast Ratio3000:1 (dynamic contrast ratio 8000000:1)
Display ColorAbout 16.77 million colors
Input TerminalVGA ,HDMI 1.4
Mass of Main Unit (kg)With stand: 3.56, Without stand: 3.17
Maximum Power Consumption (W)30
Power Supply100 - 240VAC 50/60Hz
ROHS Directive (Corresponding to 10 Substances)Correspondence
Resolution1920 x 1080 dots
Scanning Frequency (Horizontal)30kHz-80kHz(VGA)/115kHz(HDMI)
Scanning Frequency (Vertical)50Hz-60Hz(VGA)/100Hz(HDMI)
Screen TechnologyVA
Size23.8 type
Surface TreatmentNon-glare
Teeth Spacing0.2745x0.2745mm
Viewing Angle178° (horizontal)/178° (vertical)
speakerNone

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Response speed (G to G): 5ms*Radio Law Notes: Not subject to regulations*Panel type: VA*Standard power consumption: 20W*Tilt adjustment: Up: 23°, Down: -5°*Telecommunications Business Law Notes: Not subject to regulations*J-Moss: Compatible*Main unit (color): Black*Monitor shape: Flat*Power consumption when power is off: Less than 0.5W*Main unit size (H x W x D): With stand: 397.9 x 538.9 x 180.5 mm (including monitor stand, screen upright), Without stand: 323.6 x 538.9 x 51.43 mm*Electrical Appliance and Material Safety Law (Notes): CompliantAccessories: Power cord set*International Energy Star: Registered*Electrical Appliance and Material Safety Law (main unit): Compliant*Left and right angle adjustment (swivel) function: None*Vertical rotation (pivot) function: None*Electrical Appliance and Material Safety Law (accessories, etc.): Compliant/Exception approved*Height adjustment: None

Ulasan Produk

Tidak ada ulasan