HP (Hewlett-Packard Japan) Monitor FHD Series 3 Pro 324pf 23.8inch Display Port 1.2 (Braket/Penyangga)

Sebelum PPN:
Rp4.599.900
Spesifikasi
Applicable StandardRoHS Directive, J-Moss, International Energy Star Program
BacklightLED backlight
Brightness (cd/m²)250
CableHDMI cable x 1 (1.8m), DisplayPort cable x 1, power cable x 1 (1.83m)
Color (Body)Black
Contrast Ratio1000:1 (dynamic contrast ratio 8000000:1)
Display ColorAbout 16.77 million colors
Input TerminalVGA,HDMI 1.4,DisplayPort 1.2
Mass of Main Unit (kg)With stand: 3.77, Without stand: 3.38
Power Input (V)AC100~240(50/60Hz)
ROHS Directive (Corresponding to 10 Substances)Correspondence
Resolution1920x1080
Scanning Frequency (Horizontal)30kHz-80kHz(VGA)/115kHz(HDMI & DisplayPort)
Scanning Frequency (Vertical)50Hz-60Hz(VGA)/100Hz(HDMI & DisplayPort)
Screen TechnologyIPS
Size23.8 type
Surface TreatmentNon-glare
Teeth Spacing0.2745x0.2745mm
Viewing Angle178 ° (horizontal) / 178 ° (vertical)
speakerNone

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Height adjustment: None. Power consumption when power is off: Less than 0.5W. Dimensions (H x W x D): With stand: 397.9 x 538.9 x 180.5mm (including monitor stand, screen upright), Without stand: 323.6 x 538.9 x 51.4mm. J-Moss: Compatible. Swivel function: None. Pivot function: None. Maximum power consumption: 30W. International Energy Star: Registered. Telecommunications Business Act Note: Not subject to regulations. Standard power consumption: 20W. Tilt function: Up: 23°, Down: -5°. Monitor shape: Flat. Response time (G to G): 5ms.

Ulasan Produk

Tidak ada ulasan