HP (Hewlett-Packard Japan) Series 3 Pro 322ph FHD Monitor
#Grup produk P113346796
Spesifikasi
| Aspect Ratio | 16:9 |
|---|---|
| Contrast Ratio | (Standard) 1000:1 |
| Input Terminal | VGA,HDMI1.4,DisplayPort(TM)1.2 |
| Luminance | 250cd/m² |
| Mass (kg) | With stand: Approx. 3.73, Without stand: Approx. 2.55 |
| Maximum Resolution | 1920 x 1080 (Full HD) |
| Outer Dimensions, Width W x Depth D x Height H (mm) | With stand: 488.5 x 196.4 x 349.6 (min) - 449.6 (max), Without stand: 488.5 x 51.3 x 294.4 |
| Panel | IPS panel/LED backlight |
| Pixel Pitch | 0.248x0.248mm |
| Response Speed | 5ms |
| speaker | O |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
21.5-inch monitor (height adjustable model) maximizes productivity with an improved, easy-to-read, eye-friendly screen.
Enhance your visual experience High-quality IPS panel, FHD resolution and up to 100Hz refresh rate deliver sharp images and smooth motion.
Concentrate comfortably
Stay in the zone with HP Eye Ease, a color-accurate hardware low blue light filter, and height and tilt adjustments.
Clean design: A slim base with sleek, three-sided micro-edge bezels and built-in dual down-firing speakers keeps the focus on the screen.
Built to build a better tomorrow
ENERGY STAR certified and EPEAT registered, it meets high energy efficiency standards.
Enhance your visual experience High-quality IPS panel, FHD resolution and up to 100Hz refresh rate deliver sharp images and smooth motion.
Concentrate comfortably
Stay in the zone with HP Eye Ease, a color-accurate hardware low blue light filter, and height and tilt adjustments.
Clean design: A slim base with sleek, three-sided micro-edge bezels and built-in dual down-firing speakers keeps the focus on the screen.
Built to build a better tomorrow
ENERGY STAR certified and EPEAT registered, it meets high energy efficiency standards.
Feature
SpecificationVESA/Direct mount compatible: VESA 100mm/O, *When connecting, you will need to remove the panel on the back of the arm, including the cable management hole. *Included cables: 1 x HDMI cable, 1 x DisplayPort cable, 1 x power cable *Display size: 21.5 inches *Display colors (maximum): Approximately 16.77 million colors
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20Series%203%20Pro%20322ph%20FHD%20Monitor/m4P113346796-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
