HP (Hewlett-Packard Japan) Monitor FHD 3 Pro 322pf Series (Layar Display)

Sebelum PPN:
Rp3.499.900
Spesifikasi
Applicable StandardRoHS Directive, J-Moss, International Energy Star Program
BacklightLED backlight
Brightness (cd/m²)250
CableHDMI cable x 1 (1.8m), DisplayPort cable x 1, power cable x 1 (1.83m)
Contrast Ratio1000:1 (dynamic contrast ratio 8000000:1)
Display ColorAbout 16.77 million colors
Input TerminalVGA,HDMI 1.4,DisplayPort 1.2
Mass of Main Unit (kg)With stand: 3.25, Without stand: 2.86
Maximum Power Consumption (W)25
Power Supply100 - 240VAC 50/60Hz
ROHS Directive (Corresponding to 10 Substances)Correspondence
Resolution1920 x 1080 dots
Scanning Frequency (Horizontal)30kHz-80kHz(VGA)/115kHz(HDMI&DisplayPort)
Scanning Frequency (Vertical)50Hz-60Hz(VGA)/100Hz(HDMI&DisplayPort)
Screen TechnologyIPS
Size21.5 type
Surface TreatmentNon-glare
Teeth Spacing0.2480x0.2480 mm
Viewing Angle178 ° (horizontal) / 178 ° (vertical)
speakerNone

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Standard power consumption: 20W*Electrical Appliance and Material Safety Act (main unit): Compliant*Radio Law Notes: Not subject to regulations*Monitor shape: Flat*International Energy Star: Registered*Height adjustment: None*Panel type: IPS*Tilt function: Up: 23°, Down: -5°*Main unit size (H x W x D): With stand: 378.2 x 488.0 x 180.4 mm (including monitor stand, screen upright), Without stand: 294.3 x 488.0 x 51.3 mm*Vertical rotation (pivot) function: None*Electrical Appliance and Material Safety Act (notes): CompliantAccessories: Power cord set*Left/right angle adjustment (swivel) function: None*J-Moss: Compatible*Telecommunications Business Act Notes: Not subject to regulations*Power consumption when power is off: Less than 0.5W*Response time (G to G): 5 ms*Electrical Appliance and Material Safety Act (accessories, etc.): Compliant/Exception approved*Main unit (color): Black

Ulasan Produk

Tidak ada ulasan