ESCO Seal holder EA762AL series

Sebelum PPN:
Rp119.900 - Rp129.900
Spesifikasi
Applicable Dimensions (mm)10~12
Dimensions (mm)25x20x95
Mass (g)17.6
Repeated and RefillableCorrespondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
If you stick the attached "rotation prevention sticker", you can also use circle and oval stamps with a diameter of 9 mm.
Please note that the length of the corresponding seal is 57.5 to 61.5 mm.
Easy stamp height adjustment No need to use a coin, you can adjust the stamp height just by turning it lightly with your fingertips, and you can fit it to the ink pad.
Slide lock mechanism With one button, the slide part can be locked, preventing malfunction in a bag or pocket.
One-touch ink pad replacement Cartridges can be easily attached and detached by simply sliding to the side.

Ulasan Produk

Tidak ada ulasan