ESCO Seal case EA762AD series

Sebelum PPN:
Rp239.900
Spesifikasi
Applicable Dimensions (mm)[Seal] less than 13 in diameter / less than 60 in length
Dimensions (mm)72x55x21
Ink ColorRed
Mass (g)33
Pad Size (mm)DIA18
Repeated and RefillableCorrespondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
After stamping, the ink dries in about 5 seconds.
Because it is a square form, it can be stored and carried smartly. You can stamp coolly anywhere, on the go, in the office, or at home.
Vermilion ink structure that does not sway ink even if the main body is tilted.
Anytime, anywhere with peace of mind, firmly and cleanly stamped.
A seal pops up when the lid is opened. You can take it out smoothly.
Feature
Specification
With red ink

Ulasan Produk

Tidak ada ulasan