ESCO Screen (floor-mounted/aspect-free)

Sebelum PPN:
Rp33.999.900 - Rp36.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The fabric is set firmly in place using a sleeve lock system. Aspect-free screen wall type compatible with various projector resolutions. Excellent flatness, floor-standing screen ideal for ultra-short and short focus projectors. Aspect-free screen without a black mask. Since there is no black mask, you can project to the full screen without having to worry about the aspect ratio of the projector. No installation or screen support is required. Lightweight and easy to carry mobile type. The screen surface uses a diffused white. A versatile type of fabric that reflects the same quality of image in all directions when viewing the screen. Japan's first mobile type side tension screen!! It is portable and has excellent flatness, making it ideal for ultra-short and short focus projectors in limited spaces such as classrooms and conference rooms. Side tension mechanism Tabs are attached to the left and right sides of the fabric, and the fabric is pulled with a string through the tabs to prevent wrinkles on the projection surface. Original material tabs We use an original material that has little elasticity and allows the tension of the string to be transmitted evenly to the screen surface. Reinforced top bar Made thicker than the manufacturer's conventional products to reduce deflection. Adopting a special fabric for side tension screens A special fabric is used to create the flatness of the side tension screen. It has passed the fireproof performance test, so it can be safely installed in schools and offices. RoHS compliant.
*To ensure high flatness of the screen, always keep the support poles fully extended before tightening the sleeve lock.

Ulasan Produk

Tidak ada ulasan