Zebra Gel Ink Pen Sarasa Nano 0.38 (Pulpen G2 / Pulpen Gel)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp27.900
Spesifikasi
Ball Diameter (mm)0.38
Mass (g)12.8
Pen RefillsJF-0.38 core
ROHS Directive (Corresponding to 10 Substances)Correspondence
Repeated and RefillableCorrespondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This ultra-fine pen uses a unique "soft and fluffy cushion" mechanism to write clearly and colorfully.
By making the center move up and down in response to writing pressure, the spring absorbs the scratchy feeling when writing, reducing the nib's grip on the paper and ensuring a stable ink flow. Even with an ultra-fine tip, you can write smooth, clean lines.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait