MAG (NOA) radio wall clock Kikyo (Jam Dinding)

Sebelum PPN:
Rp499.900
Spesifikasi
AS ONE Part Number65-1845-15
BatteryAA x 1 (sold separately)
ColorBrown
Dimensions (H x W x D) (mm)310x310x53
FunctionNight second hand stop function (22:00 to 6:00)
Mass (g)630
Radio ClockO Automatic time adjustment
TypeStep second hand
Type of DisplayAnalog

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a radio wave wall clock that is familiar to any place with a simple and beautiful wooden frame style frame painting. The step second hand, which ticks firmly, makes it easy to read the correct time during the day, and the second hand stops at night when you are worried about the sound, so you can rest slowly without hearing the hand movement sound.

Ulasan Produk

Tidak ada ulasan