MAG (NOA) radio alarm clock spectrum

Sebelum PPN:
Rp459.900
Spesifikasi
AS ONE Part Number65-1845-11
AlarmElectronic sound alarm, snooze
BatterySingle 4x2 (sold separately)
ColorWhite
Dimensions (H x W x D) (mm)108x96x57
FunctionTemperature / humidity / radio wave reception status display / touch sensor type / light
Mass (g)130
Radio ClockO Time & calendar automatic correction, 12/24 display switching
TypeTable clock
Type of DisplayDigital

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The calendar, time, and temperature / humidity display are displayed in different colors to pursue "easy-to-read numerical values". It is convenient to understand at a glance without making a mistake in the information you want instantly. An alarm clock with an easy-to-operate front button and a touch-sensitive light for excellent operability.
Easy-to-read information on three colors

Ulasan Produk

Tidak ada ulasan