MAG (NOA) radio alarm clock Falman

Sebelum PPN:
Rp289.900
Spesifikasi
AS ONE Part Number65-1845-13
AlarmElectronic sound alarm, snooze
BatterySingle 4x2 (sold separately)
ColorWhite
Dimensions (H x W x D) (mm)80x98x38
FunctionCalendar, temperature, radio wave reception status display, touch sensor type backlight
Mass (g)110
Radio ClockO Time & calendar automatic correction, 12/24 display switching
TypeTable clock
Type of DisplayDigital

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A palm-sized, thin and compact radio alarm clock. Despite its compact body, the screen is large and easy to see. Since the calendar and temperature display can be seen without switching screens, it is useful for checking the environment such as measures against heat stroke by placing it on the bedside or desk in the study.
It's compact, so it's perfect for desks and study rooms.

Ulasan Produk

Tidak ada ulasan