Max Paper Hole Punch Scuba 15 Sheets (Perforator / Pembolong)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp199.900
Spesifikasi
Dimensions, Width W x Length L x Height H (mm)119 x 79 x 74 (47 when using stopper)
Drilling Capacity (sheets)15
Hole spacing (mm)80
Mass (g)212
Number of Holes2
Repeated and RefillableCorrespondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A new design that cuts out paper one by one "Sliced hollow blade" + "Extrude rod" realizes comfortable drilling A human-friendly handle design. The beautifully curved handle surface that draws three dimensions and the back surface are designed to be gentle on the fingertips by wrapping the fingers of the hand with the front plastic.
"Centering gauge" that is easy to see and use. When the stopper is pushed with the handle lowered, it can be locked and stored compactly.
Openable type "dust cover" with a structure that makes it easy to throw away scraps and does not clutter

Ulasan Produk

Tidak ada ulasan