Brother Ptouch Laminate Tape Value Pack Tape

Sebelum PPN:
Rp359.900
Spesifikasi
AS ONE Part Number64-3784-01
Eco Mark Certification Number18 112 090
Letter ColorBlack
ROHS Directive (Corresponding to 10 Substances)Correspondence
Set ContentsTZe-231S x 2, TZe-631S x 1
Tape ColorWhite, yellow
Tape Length (m)5
Tape Width (mm)12

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
We have selected tapes that are frequently used.
* Depending on the place where the tape is attached, the material of the object, the environmental conditions, etc., the tape may be discolored, peeled off, or glue may remain when peeled off, the color of the tape may be transferred to the adhesive, it may not be peeled off, or the base may be damaged. May occur. Check the place to attach, the material of the object, and the purpose of use, and test in an inconspicuous part before use.
Feature
Specification
2 color 3 volume set

Ulasan Produk

Tidak ada ulasan