Brother P-touch

Sebelum PPN:
Rp979.900
Spesifikasi
AS ONE Part Number64-3782-53
Automatic Power OffAbout 5 minutes after operation
ColorRed
Conversion SystemKanji: Longest match idiom conversion with learning function (Dictionary registered words 92144 words, of which 14550 single kanji)
Dimensions, Width W x Depth D x Height H (mm)About 110.9 x 158.8 x 59.8
DirectionPrinting: Horizontal/vertical writing
DisplayDevice: Dot matrix LCD
Font sizeLarge, medium, small
Height (mm)Printing: Maximum 9.0
Input MethodKammering method
KeyboardIntegrated rubber keyboard
Mass (g)Approximately 365 (excluding tape cassettes and batteries)
Memories Number5 files
Number of Keys24
Number of display characters5 characters x 2 lines (96 x 48 dots)
Operating Temperature/Humidity Range10-35°C/20-80% (non-condensing)
PatternMickey
Power SupplyAAA alkaline batteries x 6
Printing MethodThermal transfer method
Printing speedAbout 20mm / sec
Set ContentsPtouch J100 main unit, sample tape cassette (12 mm width / white tape black letters), instruction manual (with warranty), tape catalog
Suitable Tape Width (mm)Compatible with TZe standard tape cassette 3.5, 6, 9, 12
TypeNumber of symbols/illustrations: 820 types, number of decorative frames: 100 types
Type FaceGothic, mane, handwriting, city, country, pop

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A lot of Mickey's charming illustrations. The character is 360 °! A stylish design that stands out. Handy size and compact! Can be stored upright and can be used habitually for a long time as scratches and dirt are not noticeable. Lots of character content! Smoothly connects to functions that each character can enjoy. It's done! Label character version. In addition to 42 types of abundant print data, each character is made! 13 types of labels are installed. Easy to create practical name labels! Easy label mode. Just select a template, select a mark, and enter text. It will be completed in 3 steps.
Ideal for creating name stickers for children and stickers for storing and organizing when preparing for admission
* Please note that the specifications described are subject to change without notice.
Feature
Specification
Print head: 180dpi

Ulasan Produk

Tidak ada ulasan